Urrea Heavy-Duty Forged C-Clamp, 410PRO, 0-10" Opening, 4-7/8" Throat Depth
Write a Review
|
Questions & Answers (0)
Product Description
Heavy-duty c-clamps are forged in high-quality alloy steel. Their highly engineered proportions perform better on resistance tests. Screws with AcmE rolling threads provide more strength and smooth operation. These heavy-duty c-clamps allow greater precision, better performance and high efficiency. They feature a large diameter screw, a comfortable sliding T-handle and AcmE thread that makes turning easy. Reinforced corners.
PRICE
$159.95
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12-63/64-(Screw) in |
| Throat Depth | 4-7/8 in |
| Min Opening Size | 0" |
| Size | 0 - 10 in |
| Diameter | 1 (Screw) in |
| Max Opening Size | 10" |
Product Details
| Type | Heavy Duty |
| Capacity | 0-10" |
| Description | C-Clamp |
| Manufacturers Part Number | 410PRO |
| Brand | Urrea |
Compliance & Certifications
| Certifications | ASME / ANSI B107.46M, FEDERAL C-4060 |