Wilton® Spark-Duty™ 400 Series C-Clamps are ideal for steel fabrication and industrial welding. Each boasts drop forged construction, an ACME rolled Copper Plated Spindle to resist welding spatter, replaceable Perma-Pads® and a v-grooved anvil for secure holding of all materials. Features: Industry's top choice for maintenance, production and repair operations Drop forged, regular duty with extra deep throat Innovative frame geometry for maximum strength V grooved anvil allows secure holding of all materials including rounds, squares and flats.
Wilton® Spark-Duty™ 400 Series Hi-Vis C-Clamps are ideal for steel fabrication and industrial welding. Each boast a drop forged construction, an ACME rolled, copper plated spindle and conform to OSHA safety color standards for physical hazards regulation# 1910.144. Each has an oscillating head with a high quality steel pad built to last and provides firm gripping action on angular surfaces. This kit includes four of our most popular sizes – H402CS C-Clamp 0 - 2" Opening Capacity, H404CS C-Clamp 0 - 4" Opening Capacity, H406 CS C-Clamp 0 - 6" Opening Capacity and H408CS C-Clamp 0 - 8" ...
Greater gripping capacity but much lower weight than comparable pipe wrenches Fast push-button adjustment directly on the workpiece, no unintentional slipping of the joint Fine adjustment for optimum adaptation to different sizes of workpieces and a comfortable handle width Self-locking on pipes and nuts: no slipping on the workpiece and low hand force required Gripping surfaces with special hardened teeth, teeth hardness approx. 61 HRC: high wear resistance and stable gripping Box-joint design for high stability due to double guide Pinch guard prevents operators' fingers being pinched ...
Wilton Classic 400 Series Hi-Vis Safety C-Clamps are ideal for steel fabrication, industrial maintenance, and repair operations. Each drop forged C-Clamp conforms to OSHA safety color standards for physical hazards regulation# 1910.144 and features an ACME rolled spindle with Black Oxide Coating and replaceable Perma-Pads® and a v-grooved anvil for secure holding of all materials. Features: Drop-forged, regular-duty with extra deep-throat Coated in high-visibility yellow which conforms to the OSHA safety color standard for physical hazards regulation no. 1910.146 Powder-coated paint ...
Wilton Classic 400 Series Hi-Vis Safety C-Clamps are ideal for steel fabrication, industrial maintenance, and repair operations. Each drop forged C-Clamp conforms to OSHA safety color standards for physical hazards regulation# 1910.144 and features an ACME rolled spindle with Black Oxide Coating and replaceable Perma-Pads® and a v-grooved anvil for secure holding of all materials. Features: Drop-forged, regular-duty with extra deep-throat Coated in high-visibility yellow which conforms to the OSHA safety color standard for physical hazards regulation no. 1910.150 Powder-coated paint ...