Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Wilton

Model # :WBB503705

MPN #: WL9-14770

Wilton WL9-14770 Model 808 0-8" Opening 3-7/16" Throat Depth Drop Forged C-Clamp

Product Description
Wilton 800 Series C-clamps are a smart value alternative for clamping applications that don't require as much throat depth or clamping pressure as a 400 series clamp. Each is drop forged and features replaceable Perma-Pads and spindles.

Features:

  • Drop-forged, regular-duty with standard-throat depth
  • A value alternative for clamping, not requiring as much throat depth or clamping pressure as a 400 series clamp
  • Equipped with Wilton Perma-Pads® and a precision-cut, single-lead acme thread
  • V grooved anvil allows secure holding of all materials including rounds, squares and flats.
PRICE
$109.95

Min. purchase quantity is 4
4
4
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length15.6 in
Width9.3 in
Height1.8 in
Throat Depth3-7/16 in
Min Opening Size0"
Size0 - 8 in
Spindle Diameter¾ in
Net Weight7
Max Opening Capacity0 - 8 " in
Max Opening Size8"

Product Details

TypeDrop Forged
Spindle Assembly Number1700190
DescriptionC-Clamp
Manufacturers Part NumberWL9-14770
Nominal Clamp Pressure5,200
BrandWilton
TrademarkPerma-pad®

Compliance & Certifications

CertificationsCSA Certified