Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Enespro

Model # :WBB2306140

MPN #: KITGC00B11

Enespro® ArcGuard® Class 00 ArcGuard Rubber Voltage Glove Kit, Black, Size 11, KITGC00B11

Product Description
Features:
  • Fabric/Material: Rubber/Leather
  • Rubber voltage gloves are electrically tested and marked with initial test date
  • Class 00 - Max Use Voltage 500V AC/750V DC
  • Available in black, red, and yellow
  • Arc Flash

Compliance:
  • NFPA 70E
  • CSA Z462
  • ANSI/ASTM D120, Class 00, Type 1


PRICE
$229.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length11 in
Size11

Product Details

TypeElectrical Safety Glove Kit
Class00
ColorBlack
SeriesArcGuard
Cuff StyleRolled
IncludesGlove Bag, Leather Protectors, Rubber Voltage Gloves
MaterialRubber, Leather
DescriptionRubber Voltage Glove Kit
Manufacturers Part NumberKITGC00B11
Max Use AC Voltage500
BrandEnespro

Compliance & Certifications

CertificationsNFPA 70E, CSA Z462, ANSI/ASTM D120