Kimble® Kimax® Class A Serialized and Certified Automatic Zero Burets, 50ML
Write a Review
|
Questions & Answers (0)
Product Description
Kimble® Kimax® SERIALIZED BURETS Kimble® Kimax® buret ideal for repeat titrations requiring traceable volumetric accuracy. Supplied with a Certificate of Graduation Accuracy Precision ground tips assure uniform outflow Permanently marked with an individual serial number and traceable to NIST standards Self-zeroing Filled through a self-lubricating PTFE stopcock plug Filling tube and overflow tube at the top of the buret accept 1/4" ID flexible tubing Easy-to-read durable black enamel scale Replacement 2 mm bore size three-way stopcock is 41530F-2 Designed from ASTM E287, Class A requirements Manufactured to the specifications found in ASTM E694 Calibrated to the accuracy requirements found in ASTM Specification E542 Manufactured from 33 expansion, low extractable borosilicate glass conforming to USP Type I and ASTM E438, Type I, Class A requirements. WARNING: This product can expose you to chemicals including Tetrafluoroethylene, which are known to the State of California to cause cancer. Prop 65 Warning
PRICE
$519.00
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Capacity | 50 ml ml |
| Closure Type | No cap |
| Material | Borosilicate glass |
| Sterile | No |
| Graduation | 0.1 |
| Package Quantity | 1 |
| Color | Clear |
| Manufacturers Part Number | 17054F-50 |
| Cap Color Family | Black |
| Brand | Wheaton |