Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Multi Process Welding Systems

Multi-process welding systems provide the flexibility to perform various techniques using a single machine. They combine multiple processes into one unit, reducing the need for separate machines, which leads to space savings and cost efficiency. Multi-process welding machines are ideal for automotive, construction, and maintenance settings.
48 Results
Multi Process Welding Machines

Multi Process Welding Machines

CompareImageWidthProcessVoltageOutputDuty CycleAmperageModel #Price
Lincoln Electric® PowerMig® 215MPi™ Multi-Process Welder, One-Pak, 140A, 60 Hz, Red
10-7/8 in
Stick, Flux-Cored, TIG, MIG, Flux-Cored Self-Shielded, Flux-Cored Gas-Shielded
120/230 V
20-140A BTU
215A @ 30%
20-140 A
WBB3173185$4,199.00
Lincoln Electric® PowerMig® 215MPi™ Multi-Process Welder, 140A, 60 Hz, Red
10-7/8 in
Stick, Flux-Cored, TIG, MIG, Flux-Cored Self-Shielded, Flux-Cored Gas-Shielded
120/230 V
20-140A BTU
215A @ 30%
20-140 A
Ships Same Day
WBB3173184
$2,849.00
Lincoln Electric® S350 Advanced Power Wave® Multi-Process Welder, 350A, Red
14 in
Stick, Gouging, TIG, MIG, Pulsed MIG, Flux-Cored Self-Shielded
200/208, 220/230/240, 380/400/415, 460, 575 V
5 - 350A BTU
350 A @ 40%, 300 A @ 100%, 325 A @ 40%, 250 A @ 100%
5 - 350 A
WBB3173129$14,585.00
Lincoln Electric® Flextec 650X Multi-Process Welder w/ CrossLinc Technology, 815A, 50/60Hz, Red
16-1/8 in
Stick, Gouging, Flux-Cored, TIG, MIG, Flux-Cored Self-Shielded
380/460/575 V
10 - 815A BTU
650 A @ 100%, 750A @ 60%
10 - 815 A
WBB3173074$13,119.00
Lincoln Electric® Power Wave® Advanced Multi-Process Welder, 300/350/600A, Red
14 in
GMAW-STT®, SMAW, GMAW,GMAW-P, GTAW
40 V
300 - 600A BTU
350 A @ 40%, 300 A @ 100%
300 - 600 A
WBB3173229$10,389.00
Lincoln Electric® HyperFill® Reveal™ Power Feed 84 Dual Multi-Process Welder, Red
14 in
Stick, Gouging, Flux-Cored, TIG, MIG, Pulsed MIG, Flux-Cored Self-Shielded
200/208, 220/230/240, 380/400/415, 460, 575 V
5 - 550A BTU
550 A @ 40%
5 - 550 A
WBB3173138$45,619.00
Lincoln Electric® Ranger® 330MPX Engine Driven Welder, Kohler CH740, 330A, 60 Hz, Red
20 in
Stick, Gouging, TIG, MIG, Flux-Cored Self-Shielded, Flux-Cored Gas-Shielded
120/240 V
25 - 330A BTU
330 A @ 100%
25 - 330 A
WBB3173101$12,119.00
Lincoln Electric® VRTEX® 360 Compact Virtual Reality Welding Simulator, 120A, Black
11-5/8 in
Simulated Stick, Simulated TIG, Simulated MIG
115 - 230 V
-
-
120 A
WBB3774972$32,959.00
Lincoln Electric® Vantage® 322 Kubota Ready-Pak 1 Multi-Process Welder, 400A, 60Hz, Silver
57 in
Stick, Gouging, TIG, MIG, Flux-Cored Self-Shielded, Flux-Cored Gas-Shielded
120/240 V
20 - 400A BTU
300 A @ 100%, 400 A @ 100%
20 - 400 A
WBB3173058$40,559.00
Forney® 190 MP 4-in-1 Multi-Process Welder Machine, 120/240 V
12-7/8 in
GMAW, SMAW, FCAW, GTAW
120/240 V
-
Stick/TIG: 190A @ 30%, MIG: 190A @ 25%
190 A
WBB3160014$1,525.00
Showing 1-10 of 45 results
Multi Process Machine Accessories

Multi Process Machine Accessories