Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Lincoln Electric

Model # :WBB3173123

MPN #: K2803-1

Lincoln Electric® Power Wave® AC/DC 1000 SD Subarc Welder, 1000A, Silver

Product Description
The Power Wave® AC/DC 1000® SD delivers Waveform Control Technology® to submerged arc welding. Choose constant current or constant voltage operation and set variable frequency and amplitude. Software-driven AC, DC positive or DC negative output allows for advanced control over deposition rate and penetration leading to increased weld speeds, consistently higher quality welds and improved efficiency in both single or multi-arc configurations.

Features:
  • Automatic Polarity Switching - No hardware reconfiguration required
  • Simple Multi-Arc Configuration - Synchronize multiple arcs or parallel machines for maximum productivity
  • Advanced Connectivity - All Power Wave®systems come standard with access to Lincoln Electric® Power Wave®Manager and Lincoln Electric® Checkpoint®Production Monitoring allowing for advanced remote configuration, process control, and quality assurance
  • Proven Severe Duty Reliability - IP23 rated to withstand harsh environments
  • 380 - 575 VAC, 50/60Hz Voltage Input - Offers global compatibility
  • Input Voltage Compensation - Provides reliable and consistent operation over ± 10% input voltage variation
  • 95% Power Factor Correction - Energy efficient design results in substantial energy cost savings compared to traditional transformer based equipment
  • True Energy™ - Measures, calculates and displays instantaneous energy in the weld for critical heat input calculations
  • 115V (10A) AC Duplex Auxiliary Power Receptacle - Features Surge Blocker™ Technology to ensure simultaneous welding performance is not compromised by high starting current devices such as grinders (typically requiring 60A or more peak surge current)
  • Factory Burn-In Tested - At maximum output for 2 hours to ensure quality and reliability
  • Industry leading 5 Year warranty
  • Process- Submerged Arc (SAW)


PRICE
$72,489.00

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length46-3/16 in
Width19-3/16 in
Height49-3/16 in
Weight810 lbs

Product Details

Duty Cycle1000 A @ 100%
ColorMulti-colored
Amperage100 - 1000 A
Hertz50/60 Hz
PolarityAC/DC
ProcessSubmerged Arc
Voltage380/400/460/500/575 V
DescriptionAdvanced Submerged ARC Welder
Single Pass Capacity13
Manufacturers Part NumberK2803-1
Output100 - 1000A BTU
BrandLincoln Electric

Warranty

Warranty5