Ekena Classic Casing CAS04X94X01, 3-3/4"W x 94-1/2"H x 7/8"D
Write a Review
|
Questions & Answers (0)
Product Description
Lightweight for easy installation, polyurethane moulding has a similar density to Pine, and is based on beautiful historic and contemporary details and designs.
PRICE
$23.50
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Dimensions | 3-3/4W x 94-1/2H x 7/8D in |
Product Details
| Type | Casing |
| Material | Urethane |
| Description | Classic Casing |
| Series | 1 |
| Manufacturers Part Number | CAS04X94X01 |
| Brand | Ekena |