Sandusky® Classic Counter Height Storage Cabinet, 36"W x 18"D x 36"H, All-Welded, Charcoal
Write a Review
|
Questions & Answers (0)
Product Description
Add storage and organization to your workspace with the Sandusky® Classic Series Counter-Height Welded Storage Cabinet. It's constructed of 24-gauge welded steel for lasting strength with a chip- and corrosion-resistant powder-coated finish for lasting durability. Includes two adjustable shelves on 2" centers plus a bottom raised shelf to accommodate various size items. Each shelf holds up to 180 pounds capacity when weight is evenly distributed. Swing Chrome handle with a 3-point locking system provides an extra level of security to keep your valuables safe from unauthorized access. Meets ANSI/BIFMA shelf standards. Greenguard Gold Certified. Proudly made in the USA.
PRICE
$309.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 36 in |
| Depth | 18 in |
| Height | 36 in |
| Weight | 67 lbs |
| Gauge | 24 ga |
Product Details
| Lock Type | Keyed Lock |
| Number of Adjustable Shelves | 2 |
| Door Type | Solid |
| Material | Steel |
| Number of Shelves | 3 |
| Construction Type | All-Welded |
| Manufacturers Part Number | CA21361836-02 |
| Brand | Sandusky |
| Type | Storage Cabinet |
| Shelf Capacity | 180 lbs |
| Color | Charcoal |
| Series | Classic |
| Handle Type | Swing |
| Style | Counter Height |
| Number of Doors | 2 |
| Package Quantity | 1 |
| Number of Compartments | 3 |
| Number of Fixed Shelves | 1 |
| Base Type | Frame |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | Greenguard Gold Certified, ANSI/BIFMA |