Folgers® Classic Roast Coffee, Decaffeinated, 1.5 oz., 42/Carton
Write a Review
|
Questions & Answers (0)
Product Description
A 1.5 oz. bag of Folgers Classic Roast Decaffeinated Coffee makes ten 6 oz. cups of the mountain-grown coffee.
PRICE
$68.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 1.5 oz. |
Product Details
| Type | Decaf Coffee |
| Flavor | Classic Decaf |
| Package Quantity | 42 |
| Description | Classic Roast Coffee-Decaffeinated |
| Manufacturers Part Number | FOL06433 |
| Grind Type | Ground |
| Coffee Roast Level | Classic |
| Brand | Folgers |