Dunkin® Original Blend Coffee, Regular, Medium Ground, 12 oz. Capacity Bag
Write a Review
|
Questions & Answers (0)
Product Description
This coffee is made from 100% premium Arabica coffee beans. Provides a refreshing taste and lingering aroma. Resealable bag maintains freshness. Classic, quintessential, a masterpiece- whatever you want to call it, our Original Blend is everything you love about Dunkin'® coffee ground into one delicious roast. Original Blend delivers our signature taste and easy drinkability in every cup. It's no frills. No fuss. Just great Dunkin' coffee, perfect for days that end in "y."
PRICE
$34.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 12 oz. |
Product Details
| Type | Regular Coffee |
| Flavor | Original Blend |
| Grind | Ground |
| Package Quantity | 1 |
| Description | Original Blend Coffee |
| For Use With | Standard Brewer |
| Grind Type | Ground |
| Coffee Roast Level | Medium |
| Brand | Dunkin Donuts |