Orfit® Classic Soft Splinting Material, 18" x 24" x 1/16", Micro Perforated
Write a Review
|
Questions & Answers (0)
Product Description
Orfit® Classic has excellent elastic and adhesive qualities. Its wide product range makes it ideal for all orthosis types. It is excellent as a base for different attachments and has unlimited potential for fabrication of very large to very small orthoses, according to the thickness you select. Non-coated material and Full elastic memory (100%). "Soft" version recommended for: small finger orthoses, thumb orthoses, resting hand orthoses, wrist and wrist/thumb orthoses and circumferential designs.
PRICE
$68.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 24 in |
| Width | 18 in |
| Weight | 1 lbs |
| Size | 18" x 24" |
| Thickness | 1/16 in |
Product Details
| Type | Splinting Material |
| Color | Beige |
| Style | Micro Perforated |
| Material | Non-Coated Material |
| Package Quantity | 1 |
| Description | Orfit® Classic Soft Splinting Material |
| Manufacturers Part Number | 24-5621-1 |
| Brand | Orfit |