Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Orfit

Model # :WBB2275644

MPN #: 24-5743-1

Orfit® Orfilight® Black NS Splinting Material, 18" x 24" x 1/8", Mini Perforated

Product Description
Orfilight® products are unique lightweight splinting materials. Weighs 25 to 30% less than other materials. They are specifically designed to be lighter and more comfortable on your patient. The coating for the non-stick (NS) version prevents the material to stick onto bandages or cotton lining. Especially recommended for patients with loss of strength, and/or fragile and sensitive skin, for example, for elderly persons and pediatric or rheumatic treatments. Ideal splinting material to fabricate post-surgical orthoses.

PRICE
$119.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length24 in
Width18 in
Weight2 lbs
Size18" x 24"
Thickness1/8 in

Product Details

TypeSplinting Material
ColorBlack
StyleMini Perforated
MaterialNon-Stick Coated Material
Package Quantity1
DescriptionOrfilight® NS Splinting Material
Manufacturers Part Number24-5743-1
BrandOrfit