Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Transforming Technologies

Model # :WBB3784826

MPN #: CC0043

Transforming Technologies Classic Straight Coil Cord, 12'L, 4mm Snap, Black

Product Description
The Transforming Technologies Classic Straight Plug Coil Cord Series has 2.5 mm polyurethane coil insulation that offers excellent coil memory. A swivel type banana jack increases coil life and prevents cord tangles. The Classic Series works in combination with most standard wristbands because a 4mm, 7mm and 10mm snaps are available. Cords come in 6′ or 12′ lengths.

Meets or exceeds requirements of ANSI ESD-S20.20 and ESDA Standard 1.1-2006.

Benefits & Features of the Transforming Technologies Classic Straight Plug Coil Cord:
  • Resistor: 1 meg ohm standard
  • Flex Life: >50,000 flexes
  • Color: Black
  • Banana: Swivel type


PRICE
$7.90

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width1 in
Weight0.1 lbs

Product Details

TypeCoil Cord
MaterialPolyurethane
Package Quantity1
ColorBlack
Manufacturers Part NumberCC0043
Accessory TypeCoil Cord
BrandTransforming Technologies

Warranty

Warranty1 yr