Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




SALE
Highwood

Model # :WBB3253846

MPN #: AD-CLAS1-CGE

Highwood® Classic Westport Adirondack Chair, Coastal Teak

Product Description
The Classic Westport Adirondack Chair delivers a traditional outdoor seating profile inspired by coastal environments. Designed for open-air use, the chair features a contoured seat that supports comfortable, extended sitting. Its straightforward construction and familiar form make it well-suited for patios, yards, and gathering spaces where reliable comfort and classic function are required. The chair is assembled using 304-grade stainless steel hardware and is backed by a 12-year residential and 5-year commercial limited manufacturer's warranty. Chairs are load-tested to ASTM 1561-03 (2008) standards for outdoor plastic furniture and support up to 400 lbs. Some assembly is required; see assembly guide.

PROMOTIONAL PRICE
$289.95

was $309.95
Save $20.00 (6%)
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width28-13/16 in
Depth35-1/2 in
Height38-1/8 in
Weight Capacity400 lbs
Weight35 lbs
Seat Width18 in
Seat Depth18-5/8 in
Seat Height14-13/16 in

Product Details

Assembly RequiredYes
TypeAdirondack Chair
ColorCoastal Teak
Number of Seats1
MaterialPolystyrene
Manufacturers Part NumberAD-CLAS1-CGE
Indoor/OutdoorOutdoor
CollectionClassic Westport
BrandHighwood

Warranty

Warranty12 Years Residential, 5 Years Commercial yr