WNA® Classicware Plastic Dinnerware Plates, 10-1/4" Dia., Clear, 12/Pack
Write a Review
|
Questions & Answers (0)
Product Description
Stylish plastic dinnerware is made to be sturdy. Presents the elegance of china in a more durable plastic form. Provides the convenience of easy cleanup and disposability. Adds a touch of grace to any occasion.
PRICE
$23.50
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 10-1/4 in |
| Width | 10-1/4 in |
| Diameter | 10-1/4 in |
Product Details
| Made in the USA | Yes |
| Material | Plastic |
| Package Quantity | 12 |
| Description | Plastic Dinnerware Plates |
| Color | Clear |
| Manufacturers Part Number | RSCW101212 |
| Microwavable | No |
| Shape | Round |
| Brand | WNA |