Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Berner

Model # :T9FB2211095

MPN #: CLC08-1048AA

Berner CLC08-1048AA, Commercial Low Profile 8 Series Air Curtain, 48 Inches Wide

Product Description
Berner Commercial Low Profile 8 Series Air Curtains For mounting heights to 8 Feet (environmental separation) and 7 Feet (insect control)

Low profile air curtain with white powder coated cabinet, requires a minimum of 9.5 Inches clearance above the door. Available in single lengths from 3 to 10 Feet. Custom Colors or Stainless Steel available.

Features:

  • MADE IN USA
  • Designed to meet the functional needs of the application and to integrate into the space.
  • Simple to install, operate, and maintain


PRICE
$809.00

1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length48 in
Width13-1/2 in
Height8-1/2 in
Weight48 lbs
Door Width48 in
Nozzle Width46.62 in
Door Height8 ft
Max Door Height8 ft

Product Details

Heating OptionUnheated
Number of Motors1
Wattage3200 W
Outlet Velocity Uniformity0.94
MaterialAluminum
Phase1
Manufacturers Part NumberCLC08-1048AA
Average Air Velocity at Nozzle1742 ft/min
BrandBerner
TypeLow Profile
CFM1340 CFM
Horsepower1/5 HP
ColorWhite
Amperage3.4 A
Max FPM at Nozzle3226 ft/min
Series8 Series
Hertz60 Hz
Primary FunctionEnvironmental Separation, Insect Control
Voltage120 V
Decibels54

Warranty

Warranty5 yr

Compliance & Certifications

CertificationsUL, cUL Listed