3M™ Scotch-Brite™ Clean and Strip Disc 4" x 1/4" XCS Grit Silicon Carbide - Pkg Qty 25
Write a Review
|
Questions & Answers (0)
Product Description
3M™ Scotch-Brite™ Clean and Strip Disc 4" x 1/4" XCS Grit Silicon Carbide
Scotch-Brite™ Clean and Strip Disc is an extra coarse grade, open-web disc engineered to effectively clean welds, remove rust and strip paint. The open construction and aggressive abrasive properties provide a smooth running wheel that resists loading when removing soft coatings.
The non-woven disc is a safe alternative to wire brushes, offers a greater surface area, and leaves a finer finish, which may eliminate the need for subsequent finishing steps. Scotch-Brite™ Clean and Strip Disc uses extra coarse silicon carbide abrasive mineral. Silicon carbide is a synthetic mineral that is very sharp and commonly used for low-pressure applications such as paint prep. While it breaks down faster than aluminum oxide, it produces a superior finish. Our Scotch-Brite™ industrial abrasives are a unique surface conditioning product with abrasives incorporated into non-woven nylon or other synthetic fibers. Combining abrasives into the fibers creates an abrasive system that delivers consistent results for the life of the product. The open-web material is load resistant and keeps the abrasive minerals cutting at high performance by limiting clogging of the fibers.
Applications are Coating Removal, Paint Stripping, Rust Removal, Sealant Removal.
Industries Include Aerospace, General Industrial, Marine, Metalworking, MRO.
Scotch-Brite™ Clean and Strip Disc is an extra coarse grade, open-web disc engineered to effectively clean welds, remove rust and strip paint. The open construction and aggressive abrasive properties provide a smooth running wheel that resists loading when removing soft coatings.
The non-woven disc is a safe alternative to wire brushes, offers a greater surface area, and leaves a finer finish, which may eliminate the need for subsequent finishing steps. Scotch-Brite™ Clean and Strip Disc uses extra coarse silicon carbide abrasive mineral. Silicon carbide is a synthetic mineral that is very sharp and commonly used for low-pressure applications such as paint prep. While it breaks down faster than aluminum oxide, it produces a superior finish. Our Scotch-Brite™ industrial abrasives are a unique surface conditioning product with abrasives incorporated into non-woven nylon or other synthetic fibers. Combining abrasives into the fibers creates an abrasive system that delivers consistent results for the life of the product. The open-web material is load resistant and keeps the abrasive minerals cutting at high performance by limiting clogging of the fibers.
Applications are Coating Removal, Paint Stripping, Rust Removal, Sealant Removal.
Industries Include Aerospace, General Industrial, Marine, Metalworking, MRO.
PRICE
$418.75 Sold in packages of 25 / $16.75 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Center Hole Diameter | 1/4 in |
| Diameter | 4 in |
Product Details
| Max RPM | 20000 rpm |
| Color | Black |
| Application | Paint Prep, Coating, Corrosion Removal |
| Series | CS-DC |
| Disc Type | PSA Disc |
| Grit | P100 |
| Tool Compatibility | Die Grinders |
| Manufacturers Part Number | 7000144151 |
| Grade | Extra Coarse |
| Abrasive Material | Silicon Carbide |
| Attachment Type | PSA |
| Brand | Scotch-Brite |
| Trademark | Scotch-Brite |