Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




First Aid Only

Model # :WBB3142858

MPN #: 59695-002

First Aid Only Clean & Protect First Aid Kit, 50 Persons, 175 Pieces, OSHA Compliant, Plastic Case

Product Description
Contains essential for treating the most frequent student bumps and scrapes; ideal to keep in every teacher's desk.

Includes:
  • Adhesive Fabric Bandages, 1" x 3" - 8 Piece Count
  • Adhesive Fabric Bandages, 2" x 4" - 3 Piece Count
  • Adhesive Waterproof Bandages, 1" x 3" - 3 Piece Count
  • Alcohol Wipes - 20 Piece Count
  • Butterfly Wound Closures - 20 Piece Count
  • Cold Pack - 1 Piece Count
  • Conforming Gauze Roll, 2" - 1 Piece Count
  • Finger Splint/Tongue Depressor - 1 Piece Count
  • Fingertip Fabric Bandages - 10 Piece Count
  • First Aid Tape, 1/2" x 5yd - 1 Piece Count
  • Heavy Woven Fabric Bandages, 1" x 3" - 10 Piece Count
  • Heavy Woven Fabric Bandages, 3/4" x 3" - 50 Piece Count
  • Knuckle Fabric Bandages - 10 Piece Count
  • Nitrile Exam Gloves - 2 Piece Count
  • Non-Stick Pads, 2" x 3"- 4 Piece Count
  • Plastic Round Bandage, 7/8" - 20 Piece Count
  • Sterile Eye Pad - 1 Piece Count
  • Sterile Gauze Pad, 2" x 2" - 8 Piece Count
  • Tweezer - 1 Piece Count


PRICE
$15.75

Min. purchase quantity is 9
9
9
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width5-3/8 in
Depth7-3/4 in
Height2-5/8 in
Weight0.9 lbs

Product Details

TypeFirst Aid Kit
Number of Pieces175
ColorMulti-colored
DescriptionClean & Protect First Aid Kit
Person Count50
Package Quantity1
Manufacturers Part Number59695-002
Case MaterialPlastic
BrandFirst Aid Only

Compliance & Certifications

CertificationsOSHA Compliant