Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




First Aid Only

Model # :WBB3154343

MPN #: 91519

First Aid Only® Bleeding Control Kit, 1-24 Persons, 7 Pieces, Plastic Case

Product Description
Use this specially designed bleeding control kit to meet California Regulation AB2260 which states all newly built buildings must contain a bleeding control kit. The efficient plastic bag is a cost effective solution to keep new buildings in California up to compliance. Includes all required components for the AB2260 regulation standard.

Features:
  • Includes: (1) Windlass Tourniquet, (1) Bandage Shears, (1) Hema-Seal Trauma Dressing, (1) Marker, (2) Nitrile Exam Gloves, (1) STOP the BLEED Instructional Booklet
  • Included windlass tourniquet may be used to quickly restrict blood flow on limbs and extremities
  • Comes in a see-through plastic bag for easy contents visibility
  • Employee Count: 1-24
  • Number of Pieces: 7


PRICE
$79.95

Min. purchase quantity is 2
2
2
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width8 in
Depth2-3/4 in
Height9 in
Weight0.5 lbs

Product Details

TypeBleeding Control Kit
Number of Pieces7
ColorWhite
DescriptionBleeding Control Kit For California Regulation AB2260
Person Count1-24
Package Quantity1
Manufacturers Part Number91519
Case MaterialPlastic
BrandFirst Aid Only

Compliance & Certifications

CertificationsCalifornia Regulation AB2260