Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




First Aid Only

Model # :WBB3154329

MPN #: 91513

First Aid Only® Right Response Bleeding Control Kit, 1-24 Persons, 15 Pieces, Fabric Case

Product Description
This premium bleeding control kit contains vitally important tools for treating limb and chest wounds. The included windlass tourniquet and chest seals empowers bystanders with the lifesaving tools to help save a life in the critical first minutes of a bleeding emergency. The red, fabric pouch is easily identifiable, lightweight, and mobile for efficient travel to the trauma site. The Right Response kit is ideal for a supplement to a first aid kit, and for high risk environments such as workshops, construction sites, and remote worksites.

Features:
  • Premium solution provides additional tools such as an Israeli bandage, emergency blanket, bandage shears, and elastic pressure strap
  • Includes: (1) Windlass Tourniquet, (2) Chest Seals, (1) Israeli Bandage, (1) Bleeding Control Instructions, (1) Bandage Shears, (1) Elastic Pressure Strap ), (1) Emergency Blanket), (1) Marker, (4) Nitrile Exam Gloves, (2) Trauma Pads 5" x 9"
  • Included chest seals preserve lung function for critical puncture chest wounds
  • Number of Pieces: 15
  • Employee Count: 1-24


PRICE
$70.95

Min. purchase quantity is 2
2
2
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width5-1/2 in
Depth3-1/2 in
Height7-1/2 in
Weight0.9 lbs

Product Details

TypeBleeding Control Kit
Number of Pieces15
ColorRed
Package Quantity1
DescriptionBleeding Control Kit For Limb & Chest Wounds
Person Count1-24
Manufacturers Part Number91513
Case MaterialFabric
BrandFirst Aid Only