Contents:
First Aid Only Bloodborne Pathogen Spill Clean Up Kit, Single Use Tray, Corrugate, 14 Piece
|
Questions & Answers (0)
Product Description
One-time use pack containing necessary products to provide personal protection at a bodily fluid spill scene. Pack is small enough to include in a first aid cabinet or store in a convenient location. Dimensions: 4-1/8"x7-1/2"x2-1/4". Made in the USA.
Contents:
Contents:
PRICE
$29.95
4
4
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 0.4 lbs |
Product Details
| Type | Bloodborne Pathogens Kit |
| Number of Pieces | 15 |
| Package Quantity | 1 |
| Description | Bloodborne Pathogen Spill Clean Up Kit |
| Color | White |
| Manufacturers Part Number | 214-P |
| Case Material | Corrugate |
| Brand | First Aid Only |