Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Cleanroom Chairs

Cleanroom chairs are seating options specifically designed for controlled environments with stringent cleanliness requirements. Constructed with easy-to-clean materials and minimizing particle emissions, ergonomic cleanroom chairs provide comfortable support while ensuring compliance with cleanroom standards for various industries such as pharmaceuticals, electronics, and laboratories.
41 Results

Desk Height Chairs

Desk Height Chairs
These desk-height chairs are perfect for workstations located in cleanrooms or other controlled environments. These heavy-duty chairs feature resilient density foam for increased comfort. Some models have a plastic nylon base with a drag chain. Desk-height chairs are available in a wide range of colors, sizes, and materials.
CompareImageSeat MaterialWeight CapacityBack TypeSeat Color FamilyFrame Color FamilySeat HeightModel #Price
Interion® Clean Room Chair -  Vinyl - Imperial Blue
Vinyl
300 lbs
Mid Back
Blue
Silver
16 - 19 in
WB695538BL$285.95
Interion® Clean Room Chair - Vinyl - Black
Vinyl
300 lbs
Mid Back
Black
Chrome
16 - 19 in
Ships Same Day
WB695538
$285.95
Blue Ridge Ergonomics Polyurethane ESD Desk Height Chair with Adjustable Arms, ESD Casters, Black
Polyurethane
300 lbs
Mid Back
Black
Silver
17-1/2 - 22-3/4 in
WBB3197775$669.00
Bevco® Everlast ISO 4 Cleanroom Polyurethane Chair, Mid Back, Non- Tilt, 15" - 20"H Seat, Black
Polyurethane
300 lbs
Mid Back
Black
Black
15 - 20 in
WBB3251554$299.95
Blue Ridge Ergonomics Class 10 Polyurethane Clean Room Desk Height Chair with Mid Back, Blue
Polyurethane
300 lbs
Mid Back
Blue
Silver
17-1/2 - 22-3/4 in
WBB3197799$449.95
Blue Ridge Ergonomics Class 10 Polyurethane Clean Room Desk Height Chair with Mid Back, Gray
Polyurethane
300 lbs
Mid Back
Gray
Silver
17-1/2 - 22-3/4 in
WBB3197800$449.95
Blue Ridge Ergonomics Polyurethane ESD Desk Height Chair with ESD Casters, Armless, Black
Polyurethane
300 lbs
Mid Back
Black
Silver
17-1/2 - 22-3/4 in
WBB3197797$519.00
Blue Ridge Ergonomics Class 10 Polyurethane Clean Room Desk Height Chair with Mid Back, Black
Polyurethane
300 lbs
Mid Back
Black
Silver
17-1/2 - 22-3/4 in
WBB3197798$399.95
Bevco® Everlast ISO 4 Cleanroom Chair, Mid Back, Articulating Tilt, 15" - 20"H Seat, Black
Polyurethane
300 lbs
Mid Back
Black
Black
15 - 20 in
WBB3251555$345.95

High Height Chairs

High Height Chairs
High-height chairs are ideal for cleanroom applications and have a soft rubber edge that protects the vinyl from tears and abrasions. The dual-wheel nylon casters provide easy mobility on many surfaces. These high-height chairs have adjustable back height, seats, and foot rings. Specific features vary per model.
Showing 1-10 of 17 results

Medium Height Chairs

Medium Height Chairs
These cleanroom medium-height chairs are designed specifically for use in controlled environments. Most models are adjustable and have a soft rubber edge that protects against tearing and abrasion. The heavy-duty nylon base and dual-wheel casters provide easy mobility and lasting durability. Medium-height chairs are available in a range of sizes and styles.
Showing 1-10 of 13 results

Heavy Duty Stools

Heavy Duty Stools
Heavy duty stools are designed to withstand significant weight and pressure, making them a durable and reliable seating option for industrial and commercial settings. They are made of polyurethane which is ideal for cleanrooms and other sanitary settings. They also feature a sturdy aluminum base with a footrest for maximum comfort and casters for easy mobility.