Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Bevco

Model # :WBB3251481

MPN #: 7050E

Bevco® Everlast Polyurethane ESD Chair, Mid Back, No Tilt, 14-1/2" - 19-1/2"H Seat, Black

Product Description
Bevco's® Everlast Electrostatic Dissipative (ESD) or Static Control Chair models meet ANSI/ESD STM12.1–2019 standards providing fully grounded peace of mind

Features:
  • The black ESD polyurethane seat and back are static dissipative and are impervious to water, oil, and most chemicals, puncture resistant and easy to clean
  • The non-tilt model features a contoured back that is fully adjustable encouraging proper spinal alignment while the convenient handle makes moving the chair effortless
  • A waterfall seat promotes lower body circulation, improving overall wellness
  • The pneumatic height adjustment allows you to easily change your seat height from 14.5" - 19.5"
  • Upholstered fabric meets CAL 117 standards
  • This chair comes with a sturdy 25" diameter polished aluminum base with brass drag chain
  • Model comes standard with ESD mushroom glides. Optional ESD casters can be ordered separately


PRICE
$449.95

1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight Capacity300 lbs
Weight28 lbs
Seat Width18-1/2 in
Seat Depth17 in
Seat Height14-1/2 - 19-1/2 in
Min Seat Height14-1/2 in
Max Seat Height19-1/2 in
Base5 Legged
Back Width16-1/2 in

Product Details

Frame Color FamilyChrome
Tilt TypeNo Tilt
Arm TypeArmless
Manufacturers Part Number7050E
BrandBevco
TypePolyurethane ESD Chair
ColorBlack
SeriesEverlast ESD
Accessory TypeChair
CastersNo
Country of OriginUS
Seat Color FamilyBlack
Package Quantity1
Frame MaterialAluminum/Steel
Back TypeMid Back
Seat MaterialPolyurethane

Warranty

Warranty12 yr

Compliance & Certifications

CertificationsANSI/BIFMA, GreenGuard