Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands BESTSELLER

Interion® Clean Room Stool - Vinyl - Black

Product Description
Clean room stools are used for sterile environments where it is critical that no particles or dust are in the air. Our clean room chairs have been tested to Fed Std.209E and ISO 14644-1 requirements (Class 10/ISO Class 4), ensuring the clean quality of the chair. Ergonomic benefits include an adjustable back rest with lumbar support for increased comfort during extended sitting durations, contoured waterfall design, treated vinyl and molded polyurethane cushioning. The 5-leg polished cast aluminum base prevents tipping, and is designed specifically for use in clean room environments. Comes with chrome hooded casters.

  • Seat Height: 17"- 25"H
  • Seat dimensions: 18-1/2"W x 17"D
  • Seat thickness: 2-1/2"
  • Back dimensions: 16-1/2"W x 14"H
  • Base: 25"W in polished cast aluminum
  • Weight Capacity: 300 lbs
  • Made in the USA


For our clean room chair, see model 695538

PRICE
$339.95

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight Capacity300 lbs
Weight33 lbs
Seat Width18-1/2 in
Seat Depth17 in
Seat Height17 - 25 in
Seat Thickness2-1/2 in
Min Seat Height17 in
Max Seat Height25 in
Base5 Legged
Height Adjustability TypePneumatic
Back Width16-1/2 in
Back Height14 in

Product Details

Assembly RequiredYes
Frame Color FamilySilver
Tilt TypeBack Only
AntimicrobialYes
Arm TypeArmless
Manufacturers Part NumberCLR-VMBCH-CR-CF-CC-8540
BrandInterion by Global Industrial
TypeClean Room Stool
ColorBlack
Casters/Glides/WheelsCasters
SeriesInterion
Country of OriginMade in USA
Mobile or StationaryMobile
Footrest IncludedYes
Seat Color FamilyBlack
Casters IncludedYes
Package Quantity1
DescriptionClean Room Stool
Frame MaterialAluminum
Back TypeMid Back
Seat MaterialVinyl

Warranty

Warranty10 yr