3M™ Hookit™ Clean Sanding Low Profile Disc Pad 20353, 5" x 3/8" x 5/16-24 External - Pkg Qty 10
Write a Review
|
Questions & Answers (0)
Product Description
3M™ Hookit™ Clean Sanding Low Profile Disc Pads are firm yet flexible to provide versatility for flat sanding applications and are designed to securely hold a 3M™ Hookit™ Clean Sanding Disc on a random orbital sander (discs sold separately). Use this disc pad with coarse grades where good leveling is needed.
Applications are Power Tools, Accessories, Compounds, Specialties.
Industries Include AOEM, Paint Preparation.
Applications are Power Tools, Accessories, Compounds, Specialties.
Industries Include AOEM, Paint Preparation.
PRICE
$529.50 Sold in packages of 10 / $52.95 ea
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Thread Size | 5/16-24 EXT in |
| Thickness | 3/8 in |
| Diameter | 5 in |
Product Details
| Max RPM | 12000 rpm |
| Type | Dust Control |
| Front Color Family | Black |
| Color | Red |
| Series | 20353 |
| Form Type | Molded - Clean Sanding |
| Tool Compatibility | Disc Sanders, Random Orbital Sanders, Rotary Sanders |
| Hook Type | 2 |
| Number of Holes | 44 |
| Density Rating | Firm |
| Description | Clean Sanding Low Profile Disc Pad 5" x 3/8" x 5/16-24 External |
| Product Type | Backup Pads, Disc |
| Attachment Type | Hook & Loop, Coated Abrasives |
| Brand | 3M |
| Trademark | Hookit |