3M™ Clean Sanding Low Profile Finishing Disc Pad 20290, 5" x 11/16" 5/16-24 External 44 Holes - Pkg Qty 10
Write a Review
|
Questions & Answers (0)
Product Description
For use with 5 in diameter Hookit™ Clean Sanding discs or Hookit™ D/F discs. Use with random orbital sanders with 5/16-24 internal threads. Made with Beige Foam. New one piece threaded shank for low vibration and improved balance.
Applications are Power Tools, Accessories, Compounds, Specialties.
Industries Include Woodworking.
Applications are Power Tools, Accessories, Compounds, Specialties.
Industries Include Woodworking.
PRICE
$509.50 Sold in packages of 10 / $50.95 ea
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Thread Size | 5/16-24 EXT in |
| Thickness | 2/3 in |
| Diameter | 5 in |
Product Details
| Max RPM | 10200 rpm |
| Type | Dust Control |
| Front Color Family | Yellow |
| Color | Yellow |
| Series | 20290 |
| Form Type | Molded - Clean Sanding |
| Tool Compatibility | Rotary Sanders |
| Hook Type | 1 |
| Number of Holes | 44 |
| Density Rating | Soft |
| Description | Clean Sanding Low Profile Finishing Disc Pad 5" x 11/16" 5/16-24 External 44 Hol |
| Manufacturers Part Number | 7100009657 |
| Product Type | Backup Pads, Disc |
| Attachment Type | Hook & Loop, Coated Abrasives |
| Brand | 3M |