Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Bosch

Model # :WBB3137207

MPN #: GEX34-6N

Bosch Multi-Hole Random Orbit Sander/Polisher, 6" Pad Size

Product Description
The Bosch GEX34-6N 6 In. Multi-Hole Random Orbit Sander/Polisher features the ability to use virtually any brand of sandpaper on the market because of the multi-hole design. The sander still maintains optimum dust extraction to help ensure better quality of the finished workpiece's surface. It also provides 2X sandpaper life due to increased efficiency (this is also due to the multi-hole design that the sander can increase the life of the sandpaper). It features a microfilter dust canister with integrated paper filter and a vacuum-hose connection. The tool features a solid die-cast aluminum gear housing with exclusive dual-bearing pad mount, for less vibration. The variable-speed dial allows the user to match the speed of the sander to the workpiece and task, from 5,500 to 12,000 orbits per minute (opm). To ensure a strong grip of the disc while in use, it employs a hook-and-loop disc attachment system. The sander was designed with an ergonomic soft-grip top and body.

Features:
  • Material - Die-cast aluminum & Plastic
  • Sander/polisher flexible design
  • Multi-hole design
  • Tapered soft-grip top, plus ergonomic handles
  • Integral pad-dampening system
  • Dust-collection systems - features a microfilter dust canister with integrated paper filter and a vacuum-hose connection
  • Multiple grip positions
  • Rugged die-cast aluminum gear housing with exclusive dual-bearing pad mount
  • Variable-speed dial
PRICE
$339.95

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length14-1/4
Width6 in
Height6-7/8 in
Size6" in

Product Details

Voltage120 V
MaterialAluminum, Plastic
ColorBlue
For Use WithWood
BrandBosch