Professional Plastics Clear Cast Acrylite GP Paper-Masked Sheet (E), 0.375"Thick X 48"W X 48"L
Write a Review
|
Questions & Answers (0)
Product Description
Acrylite® GP acrylic sheet is cell-cast sheet made to exacting standards, offering excellent optical characteristics, light stability and low internal stress levels for consistent performance. ACRYLITE GP sheet is available in a wide range of standard sizes and thicknesses at low minimum order quantities. With Acrylite GP sheet, Evonik can match any custom color providing designers with unlimited options to achieve distinctive and dramatic effects, especially when combined with creative lighting strategies.
PRICE
$309.95
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 48 in |
| Width | 48 in |
| Thickness | 0.375 in |
| Size | 0.375"Thick X 48"W X 48"L |
Product Details
| Description | Clear Cast Acrylite GP Paper-Masked Sheet (E) |
| Manufacturers Part Number | SACR.375CCPE-48X48 |
| Brand | Professional Plastics |