Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Flash Furniture

Model # :WBB2308194

MPN #: XU-DG697BLAD-CLR-BAR-BLKV-GG

Flash Furniture Clear Coated Ladder Back Metal Restaurant Barstool - Vinyl - Black - Hercules Series

Product Description
The Clear Coated Ladder Back Metal Restaurant Barstool will be an attractive addition to your restaurant, pool hall or your bar at home. The barstool has a ladder back design, an 18 gauge steel frame and a 2.5" thick foam seat and upholstered in black vinyl. The welded joint assembly and two curved support bars give the chair great strength and stability. The lower support bar doubles as a footrest. Plastic floor glides protect your floors by sliding smoothly when you need to move the stool. The ladder back metal restaurant barstool is a durable commercial grade restaurant stool that is also suitable for use in your home.

Features:

  • 500 lb. Weight Capacity
  • Ladder Back Design
  • Black Vinyl Upholstered Seat
  • 2.5" Thick Foam Padded Seat
  • CA117 Fire Retardant Foam
  • Welded Joint Assembly
  • Two Curved Support Bars
  • Footrest
  • 18 Gauge Steel Frame
  • Clear Coated Frame Finish
  • Floor Protector Plastic Glides
  • Designed for Commercial Use; Suitable for Home Use
  • Back Size: 15"W x 12"H


PRICE
$149.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width17 in
Depth18 in
Height42-1/4 in
Weight Capacity500 lbs
Seat Width16-3/4 in
Seat Depth16-1/4 in
Seat Height31 in
Min Seat Height31 in
Max Seat Height31 in
Base4 Legged

Product Details

Frame Color FamilySilver
AntimicrobialNo
Arm TypeArmless
Manufacturers Part NumberXU-DG697BLAD-CLR-BAR-BLKV-GG
BrandFlash Furniture
TypeBar Stool
ColorBlack
Mobile or StationaryStationary
Seat Color FamilyBlack
Casters IncludedNo
Package Quantity1
DescriptionLadder Back Metal Restaurant Barstool
Frame MaterialMetal
Back StyleLadder Back
Back TypeMid Back
Seat MaterialVinyl

Warranty

Warranty5 yr