Flash Furniture Vertical Back Metal Restaurant Barstool - Cherry Wood Seat - HERCULES Series
Write a Review
|
Questions & Answers (0)
Product Description
The metal barstool is a popular choice for furnishing restaurants, pool halls, lounges, bars and other high traffic establishments. This stool is easy to clean, which is an important aspect when it comes to a business. This stool was designed to withstand the daily rigors in the hospitality industry, but will also provide a chic look to your home. The frame is stabilized using two welded support bars, which includes a footrest. The floor glides help protect your floors and ensure smooth gliding. The simple and lightweight design of this stool will not disappoint, whether used for residential or commercial grade use.
PRICE
$129.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 42 in |
| Weight Capacity | 500 lbs |
| Seat Width | 16-3/4 in |
| Seat Depth | 16-1/4 in |
| Seat Height | 28-3/4 in |
| Min Seat Height | 28-3/4 in |
| Max Seat Height | 28-3/4 in |
Product Details
| Frame Color Family | Black |
| Stackable | No |
| Antimicrobial | No |
| Arm Type | Armless |
| Manufacturers Part Number | XU-DG-6R6B-VRT-BAR-CHYW-GG |
| Brand | Flash Furniture |
| Type | Bar Stool |
| Color | Cherry |
| Mobile or Stationary | Stationary |
| Seat Color Family | Cherry |
| Casters Included | No |
| Description | Vertical Back Restaurant Barstool |
| Package Quantity | 1 |
| Frame Material | Metal |
| Back Style | Slat Back |
| Back Type | Low Back |
| Seat Material | Wood |
Warranty
| Warranty | 5 Years Limited (non-moving metal parts); 2 Years on Parts |