Elmer's® Washable School Glue, 7.62 oz, Liquid
Write a Review
|
Questions & Answers (0)
Product Description
Generations of school children have grown up with Elmer's white school glue. It's safe and washable. For school projects using cardboard, cloth, leather, paper or wood. Dries clear. Adhesive Type: Liquid; Color Dried: Clear; Color on Application: White; Washable: Yes.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
PRICE
$3.48
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 7.625 oz |
Product Details
| Type | Glue |
| Package Quantity | 1 Each |
| Color | Clear |
| Manufacturers Part Number | E308 |
| For Use With | Cardboard, Cloth, Leather, Papers, Wood |
| Brand | Elmer's |