Layflat Poly Bags, 4-3/4"W x 6-3/4"L, 1.5 Mil, Clear, 1000/Pack
Write a Review
|
Questions & Answers (0)
Product Description
Layflat Polypropylene Bags, 4-3/4"W x 6-3/4"L 1.5 Mil Clear, 1000/CASE
This premium bag features superior clarity to enhance product appearance. Highly protective barrier against moisture and vapors, sealed bags preserve packaged food by delaying dehydration. Less expensive and more flexible than cellophane. All gauges listed are nominal. Bags open along width.
This premium bag features superior clarity to enhance product appearance. Highly protective barrier against moisture and vapors, sealed bags preserve packaged food by delaying dehydration. Less expensive and more flexible than cellophane. All gauges listed are nominal. Bags open along width.
PRICE
$14.00
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6-3/4 in |
| Width | 4-3/4 in |
| Thickness | 1.5 mil |
Product Details
| Package Quantity | 1000 |
| Description | Clear Layflat Polypropylene Bags |
| Color | Clear |
| Manufacturers Part Number | 13015 |
| Brand | Laddawn |
| Recyclable | Yes |