- Top pallets with sheeting to protect them from dirt and dust during storage and shipping.
- Clear, 1.25 Mil poly sheeting.
- Sheets come on a 3" core.
- 1 roll per case
Global Industrial
Model # :WBB2204941
Global Industrial Pallet Top Sheets, 60"W x 60"D, 1.25 Mil, Clear, 250/Roll
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$139.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 60 |
| Thickness | 1.25 mil |
Product Details
| Material | Polyethylene |
| Package Quantity | 250 |
| Color | Clear |
| Manufacturers Part Number | B2204941 |
| Brand | Global Industrial |
| Recyclable | Yes |
| Number of Rolls | 1 |