Satco 50-112 Clear Pineapple Glass
Questions & Answers (0)
Specifications
Weights & Dimensions
| Diameter | 3.17 in |
Product Details
| Manufacturers Part Number | 50-112 |
| Type | Hallway |
| Fitter | 3.25 |
| Color | Clear |
| Brand | Satco |
Related Products
Satco 60/4643 Decker-3 Light Vanity Fixt., Clear/ Frosted Inner, Brushed Nickel, 21.75"W X 10.25"H The classically inspired Patton series Finished in brushed nickel or prairie bronze and accented by frosted glass Shades., is the largest and most versatile of our new design collections. In addition to the usual configurations, Patton features a 4-light vanity, a flush dome and 3 and 5-light chandeliers which are available in both arm-up and arm-down configurations. There is nowhere these fixtures cannot go.
Satco 60/344 Empire-1 Light Vanity & Wall, Alabaster, Old Bronze, 6.25"W X 6.5"H A new twist on an old favorite. Castillo finds its softer side in Sonoma Bronze with Champagne Linen Washed glass Shades. This collection is also offered in Textured Black with Alabaster glass which evokes a reminder of the early days of hand forged European fixtures.
1 Light - 5" - Vanity - w/White, Crystal Bottom Shade & Convenience Outlet This One Light Vanity fixture is beautifully finished in Chrome and accented by White glass with Crystal Bottom. This fixture features a Convenience Outlet and uses (1) 60W A19 max./Medium base bulb.
Satco 60/4641 Decker-1 Light Vanity Fixt., Clear/Frosted Inner, 5.75"W X 10.25"H The classically inspired Patton series Finished in brushed nickel or prairie bronze and accented by frosted glass Shades., is the largest and most versatile of our new design collections. In addition to the usual configurations, Patton features a 4-light vanity, a flush dome and 3 and 5-light chandeliers which are available in both arm-up and arm-down configurations. There is nowhere these fixtures cannot go.
The Clear Fire Glass features a bright and classic elegance. The Fire Glass replaces Gas Logs for a modern look to your home for both indoor and outdoor fire pits. The smooth edges make it safe and easy to install. This Clear Fire Glass is available in both our Classic (non-reflective) and Premium (reflective) Collections.