- Removable 4" polyethylene base
- Dimensions: 3.3cm I.D. x 30.5cm H (1⅝" x 12")
- Hydrometer not included
Bel-Art Clear Polycarbonate Hydrometer Jar
Write a Review
Questions & Answers (0)
Specifications
Product Details
| Manufacturers Part Number | H17817-0000 |
| Package Quantity | 6 |
| Brand | Bel-Art |
Related Products
Used to determine the specific gravity / relative density (g/cmᶟ) of battery acid in the range of 1.150 to 1.300, this hydrometer comes with a siphon set to collect battery acid for an accurate reading. Rubber parts are made of nitrile, a synthetic rubber that is more chemical resistant and more durable than conventional rubber 165mm (6.5") long Lead free ballast and glass Individually serialized Temperature standardization: 77°F Hand inspected by our U.S. quality team Packaged with a multi-language (English, French, German, Italian, Portuguese, and Spanish) Statement of Accuracy ...
Popular in the fishing and shipping industries to find the Apparent Density of sea/fresh water, these measurements help determine the amount of cargo that can be loaded onto bulk carrying cargo vessels. Hydrometer range 0.990 to 1.040 kg/L 330mm (13") long Lead free ballast and glass Individually serialized Temperature standardization: 15°C Hand inspected by our U.S. quality team Packaged with a multi-language (English, French, German, Italian, Portuguese, and Spanish) Statement of Accuracy indicating accuracy traceable to NIST Note : Hydrometers should be stored in a clean, dry, ...
Made from optical quality polycarbonate material, these plain form hydrometers are ideal in situations where rough handling or contamination could be an issue, such as in the food or beverage industries. Durable and shatterproof Easy to read black scale on yellow back helps avoid eye fatigue 255mm (10") long Lead free ballast Individually serialized Temperature standardization of 60°F (15°C) Available in models measuring Baume of syrups and liquids heavier than water in various ranges from 0 to 31° Hand inspected by our U.S. quality team Packaged with a multi-language ...
These plain form hydrometers are available in a variety of models measuring the relative densities (specific gravity) of oil and petroleum products in various ranges from -1° to 96°API in accordance with the American Petroleum Institute (API) and the American Society of Testing Materials (ASTM) E100 standards. Conform to the accuracy requirements of ASTM hydrometers Lead free ballast and glass Individually serialized Temperature standardization: 60°F/60°F Hand inspected by our U.S. quality team Packaged with a multi-language (English, French, German, Italian, ...
Made from optical quality polycarbonate material, these plain form hydrometers are ideal in situations where rough handling or contamination could be an issue, such as in the food or beverage industries. Durable and shatterproof Available in models measuring specific gravity / relative density (g/cm3) of a variety of liquids in various ranges from 1.0 to 1.620 Easy to read black scale on yellow back to help avoid eye fatigue 300mm (12") long Lead free ballast Individually serialized Temperature standardization: 60°F (15°C) Hand inspected by our U.S. quality team Packaged with a ...