- Rubber parts are made of nitrile, a synthetic rubber that is more chemical resistant and more durable than conventional rubber
- 165mm (6.5") long
- Lead free ballast and glass
- Individually serialized
- Temperature standardization: 77°F
- Hand inspected by our U.S. quality team
- Packaged with a multi-language (English, French, German, Italian, Portuguese, and Spanish) Statement of Accuracy indicating accuracy traceable to NIST
- Made in USA Note : Hydrometers should be stored in a clean, dry, safe place, and should not be subjected to extreme temperatures
H-B DURAC 1.150/1.300 Battery Hydrometer with Siphon Set
Write a Review
|
Questions & Answers (0)
Product Description
Used to determine the specific gravity / relative density (g/cmᶟ) of battery acid in the range of 1.150 to 1.300, this hydrometer comes with a siphon set to collect battery acid for an accurate reading.
PRICE
$125.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Range | 1.150/1.300 |
Product Details
| Manufacturers Part Number | B61809-0200 |
| Accuracy | ± 0.005 °F |
| Divisions | 0.005 |
| Brand | Bel-Art |