- Durable tape dispenser is molded of strong ABS plastic with a steel serrated cutting blade; tape roll held in place by aluminum roller and spring-loaded cover
- Optional epoxy-coated, weighted steel base reduces slippage on the benchtop when tape is dispensed; includes four non-slip rubber feet and screws
- Clear, polypropylene tape has high resistance to chemicals and moisture; provides great versatility for heavy-duty lab use
- White paper labels accept any kind of marker; perfect for use under the clear tape to label your labware, bottles or samples
Bel-Art Clear Tape for Protective Labeling System, 36yd Length, 1" Width, 1" Core 3Pk
Write a Review
|
Questions & Answers (0)
Product Description
Protective Labeling System provides labels that stand up to harsh laboratory conditions. The clear tape protects labels from the freezer, autoclave, acids, alkalis and organic solvents. Test results prove the tape remains securely affixed with no discoloration after being autoclaved for 40 minutes at 125°C (258°F), as well as after one week in liquid nitrogen at -196°C (-321°F). All tape sizes are 1mil (0.001") thick with 1mil (0.001") of acrylic adhesive. Note : all items are sold separately.
PRICE
$64.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Manufacturers Part Number | F13491-0100 |
| Core | 25Mm (1") |
| Package Quantity | 3 |
| Description | Clear Tape 1" |
| Color | Clear |
| Brand | Bel-Art |