• The 0.031" (0.79mm) corrugated polycarbonate sheets are light in weight, virtually unbreakable and come with a 10 year warranty.
• Panels contain UV inhibitors which prevent degradation.
• Built-in condensate control eliminates water droplet formation for a healthier plant environment.
• Sheets bend over 13' radius, quickly covering round style frame.
• Greenhouse frame is manufactured from 14 gauge, Allied Gatorshield® structural steel tubing with 4' rafter spacing.
• End framing is strong 16 gauge, 1.5" sq. steel tubing.
• Heavy-duty, sliding double doors are 48"W x 92"H each and come complete with all necessary hardware for installation.
• Clear sheets have up to 88% light transmission.
• Heavy-duty ground posts are included.
Clear View Greenhouse 26'W x 12'H x 28'L
Write a Review
|
Questions & Answers (0)
Product Description
Clear, weather-resistant corrugated polycarbonate covering gives these greenhouses longer years of service.
PRICE
$18,379.00
1
1
Ships in 18 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 28 ft |
| Width | 26 ft |
| Height | 12 ft |
| Weight | 2057 lbs |
| Opening (W x H) | 4' x 7' 8" |
| Rafter Spacing | 4' |
| Peak Height | 12' |
Product Details
| Assembly Required | Yes |
| Type | Greenhouse |
| Color | Clear |
| Style | Round |
| Capacity | 8736 ft³ |
| Material | Polycarbonate |
| Frame Material | 1-1/2" OD Steel Pipe |
| Manufacturers Part Number | 104933 |
| Brand | ClearSpan |