Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Valley Craft

Model # :WBB3181868

MPN #: F89076

Valley Craft® Clear-View Storage Bin Cabinet, 6 Bins, All-Welded, 48"W x 24"D x 78"H, Gray

Product Description
Valley Craft's® 48 x 24 x 78" Clear-View Cabinet, Half Bins, is the perfect solution for those who desire organization, cleanliness, and transparency. Utilizing clear view acrylic panels on each door, and bin and shelf organization, this cabinet makes protecting, storing and finding your tools, parts, and other supplies simple.

Designed with dual sided acrylic panels on each door, employees can easily view inventory while keeping the doors closed and supplies secure. Louvers/bin-brackets on the lower half of the cabinet are used to easily hang the 6 XL included bins, measuring 16 1/2"W x 14 3/4"D x 7"H each. (3) 22" Deep shelves with a 1,000 lb. capacity each are easily adjustable on 7 3/8" increments. Doors utilize premium full length piano hinges to maximize the stability, durability, and longevity of the cabinet. The convenient handle with 3-point locking system helps keep supplies, inventory and other valuables secure (keys included). Additional accessories are sold separately.

Cabinets are constructed of heavy duty 14 gauge steel, fully welded, and have a premium powder coat paint finish in gray. Products are shipped fully assembled, ready to use, and made in the U.S.A.

Features:
  • Louvered bin brackets for hanging plastic storage bins
  • Louvers on lower half of back
  • Accessory options include: storage bins, shelves, and drawer kits (sold separately)


PRICE
$1,809.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width48 in
Depth24 in
Height78 in
Weight374 lbs
Gauge14 ga

Product Details

Assembly RequiredNo
Number of Adjustable Shelves3
Door TypeClearview Flush Door
Number of Bins6
MaterialSteel
Number of Shelves4
Construction TypeAll-Welded
Bin Color FamilyYellow
Manufacturers Part NumberF89076
BrandValley Craft
TypeStorage Cabinet
Shelf Capacity1000 lbs
ColorGray/Yellow
Handle TypeSteel Three Point Locking
StyleInterior: Bins, Louvered Panels, Shelves
Louvered PanelsInterior
Package Quantity1
Bin MaterialPolypropylene
Number of Fixed Shelves1
Base TypeFrame

Warranty

Warranty1 yr