Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Apache Hose & Belting

Model # :WBB596950

MPN #: 15008055

Clear Vinyl Tubing 1-1/4" I.D. x 1/4" Wall X 50'

Product Description
A clear, flexible and lightweight tubing that provides full-flow viewing. Good to excellent resistance to acids, fair to excellent resistance to alkalis, and excellent resistance to most solvents, except ketones, esters, and some aromatic hydrocarbons. Not for transfer of anhydrous ammonia

PRICE
$339.95

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length50 ft
Inside Dimensions1-1/4
Outside Diameter1-1/2 in
Wall Thickness1/4 in
Diameter1.25 in

Product Details

TypeNon-Reinforced
Operating Temperature Range-20° - 150°
ColorClear
StyleCoil
MaterialPVC (Polyvinyl Chloride)
Manufacturers Part Number15008055
PSI40 psi
BrandApache Hose & Belting