Chemical Resistant FEP Tubing-3/8"ID x 1/2"OD x 50 ft.
Write a Review
|
Questions & Answers (0)
Product Description
This FEP tubing is compatible for chemicals and is clear which allows for flow monitor. Tubing is very durable and resilient, and has excellent abrasion resistance.
PRICE
$419.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 50 ft |
| Bend Radius | 2 in |
| Inside Dimensions | 3/8 |
| Outside Diameter | 1/2 in |
| Wall Thickness | 1/16 in |
| Outside Dimension | 1/2" |
Product Details
| Color | Clear |
| Flexibility | Flexible |
| Hardness Rating | Hard |
| Durometer | 50D - 60D |
| Temperature Range | -350 to 390 () °F |
| Material | FEP |
| Operating Pressure | 840 psi |
| Package Quantity | 1 |
| Manufacturers Part Number | ZUSA-HT-920 |
| Reinforcement | None |
| Brand | USA Sealing |
Compliance & Certifications
| Certifications | FDA |