Clear Wall Separator 37"W x 74-1/2"H, White Frame
Write a Review
|
Questions & Answers (0)
Product Description
Since the 2020 pandemic started, clear wall dividers will be a crucial tool for managing the spread of COVID-19 and other infectious diseases in several facilities. For added durability, wall panels are fixed to the anodized extruded aluminum channels with a silicon wick. They can easily be moved to different areas. They are stackable, taking less space when not used. Rolls on leveling casters optional or can be fixed on ground by using the holes on the feet. Panel Material: Durable 1mm clear PET, fire rated B2 (DIN EN ISO 11925-2 & DIN EN 13823) Easy to clean. Clean with substances that contain alcohol. Simple assembly in few minutes by single person.
PRICE
$315.95
1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 37 in |
| Depth | 1-3/5 in |
| Height | 74-1/2 in |
| Thickness | 1/25 in |
Product Details
| Number of Panels | 1 |
| Type | Free Standing |
| Frame Color Family | White |
| Color | Clear |
| Material | Polyethylene |
| Description | Clear Wall Separator |
| Package Quantity | 1 |
| Frame Material | Aluminum |
| Manufacturers Part Number | UHCWSW0010 |
| Brand | M&T Display |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | Fire Rated B2 DIN EN ISO 11925-2 & DIN EN 13823 |