Quantum Storage Ultra Series Clear Lid for QUS232, Polyethylene - Pkg Qty 8
Write a Review
|
Questions & Answers (0)
Product Description
Clear covers for ultra-stack and hang bins provide high visibility and accessibility to contents while protecting from dust, dirt, and debris. Integrated hinge pins allow for easy snap-in installation. Clear covers may be used in conjunction with dividers. 1 Year Limited Warranty. Made In The USA. Pack of 8.
PRICE
$35.52 Sold in packages of 8 / $4.44 ea
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 7 in |
| Depth | 12 in |
| Height | 4 in |
| Weight | 3 lbs |
Product Details
| Assembly Required | No |
| Type | Accessory |
| Color | Clear |
| Accessory Type | Cover and Lid |
| Material | Polyethylene |
| Package Quantity | 8 |
| Manufacturers Part Number | COV232 |
| Brand | Quantum Storage Systems |
Warranty
| Warranty | 1 yr |