Ultra Series Clear Window. 1 Year Limited Warranty. Made In The USA. Pack of 12.
Quantum Storage Clear Window for QUS230/QUS234/QUS238, Polyethylene
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$16.75
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 10-1/4 in |
| Depth | 2-1/2 in |
| Height | 4-3/4 in |
| Weight | 1 lbs |
Product Details
| Assembly Required | No |
| Type | Bin Window |
| Color | Clear |
| Accessory Type | Window |
| Material | Polystyrene |
| Package Quantity | 12 |
| Manufacturers Part Number | WUS230/234 |
| Brand | Quantum Storage Systems |
Warranty
| Warranty | 1 yr |