Dart® Foam Hinged Lid Container, 6"L x 5-7/8"W x 3"H, Black, 125/Bag, 4 Bags/Carton
Write a Review
|
Questions & Answers (0)
Product Description
Carryout just wouldn't be the same without these classic hinged-lid containers! And with these, sending leftovers home with loved ones is a breeze. Use this container for hot or cold foods, from submarine sandwiches to pumpkin rolls. Insulated and non-absorbent, these containers will keep your food at the right temperature without any sauce or grease soaking through. Not only is the lid closure top notch, the perforated hinge makes it easy to remove the lid completely for a more enjoyable dining experience. Whether you're serving up the best takeout in town, dishing up foodtruck fare or stepping up your holiday gathering leftovers game, these durable containers have your back.
PRICE
$53.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6 in |
| Width | 5-7/8 in |
| Height | 3 in |
| Dimensions | 6"L x 5-7/8"W x 3"H in |
Product Details
| Type | Hinged Lid Container |
| Color | Black |
| Made in the USA | Yes |
| Material | Polystyrene |
| Number of Compartments | 1 |
| Package Quantity | 500 |
| Manufacturers Part Number | 60HTB1 |
| Microwavable | No |
| Shape | Rectangle |
| Brand | Dart |