x

Take 15% off your entire order!

Offer applied at checkout

Clevis Standard Galvanized 1"

Clevis Standard Galvanized 1"

Item #: WBB359544

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 76

Price: $1.59

Save $0.08 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

CLEVIS STD GALV 1"

STANDARD CLEVIS HANGER, GALVANIZED - Designed for the suspension of non-insulated, stationary pipe lines. Upper locknut must be tightened securely to assure proper hanger performance.

  • PIPE OD 1.315
  • DIMENSION C 2-11/16
  • MAX REC LOAD LBS. 610
  • DIMENSION F 5/8
  • DIMENSION A 3/8
  • WEIGHT LBS 0.22
  • PIPE SIZE INCHES 1
  • CONSTRUCTION Carbon Steel - Galvanized
  • DIMENSION E 1-1/4
  • DIMENSION B 2-1/16
  • BOLT 1/4
  • MATERIAL SIZE BOTTOM 13ga x 7/8
  • MATERIAL SIZE TOP 13ga x 7/8
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

76 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Clevis Standard Galvanized 1"

Clevis Standard Galvanized 1"

Item #: WBB359544

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant