CLIF BAR Energy Bar Variety Pack, 20 Count
Write a Review
|
Questions & Answers (0)
Product Description
Boost your energy with this Clif Bar Variety Pack. Made with organic rolled oats, the natural energy in these energy bars are combined with great flavors. Choose from Crunchy Peanut Butter, Chocolate Chip and White Chocolate Macadamia Nut flavors. Perfect as an afternoon pick me up to get you through the rest of the day at the office, and even better as an energy boost to get you through the hike or bike ride you're on. These Clif Energy Bars are a great healthy snack bar for any occasion.
• A 20 Count Variety Pack of Clif Bar Energy Bars in 2 different flavors
• 10 Crunchy Peanut Butter and 10 Chocolate Chip Energy Bars
• Made with Organic Rolled Oats and bursting with energy
PRICE
$69.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 20 Count |
Product Details
| Type | Snacks |
| Kosher | No |
| Includes | (12) Each: Chocolate Chip, Crunchy Peanut Butter |
| Flavor | Assorted |
| Package Type | Box |
| Description | Clif Bar Energy Bar Variety Pack |
| Features | Variety Pack |
| Manufacturers Part Number | 220-00438 |
| Gluten Free | No |
| Brand | Clif Bar |
Compliance & Certifications
| Certifications | Contains Nuts |