KIND® Plus Nutrition Boost Bar, Dk Chocolate Cherry Cashew w/Antioxidants, 1.4 oz., 12/Box
Write a Review
|
Questions & Answers (0)
Product Description
A wholesome mix of fruit and nuts sweetened with honey plus a nutritional boost. Made from ingredients you can see and pronounce. Each bar contains 50% of the recommended daily intake of vitamins A, C and E. Contains high fiber and protein. Gluten-free, non-GMO and all natural ingredients.
PRICE
$29.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 1.4 oz. |
Product Details
| Type | Snack Bar |
| Flavor | Chocolate Cherry Cashew plus Antioxidants |
| Package Quantity | 12 |
| Description | Nutrition Bars |
| Manufacturers Part Number | 17250 |
| Gluten Free | Yes |
| Brand | Kind |