Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Transforming Technologies

Model # :WBB3784688

MPN #: CS1010-PK10

Transforming Technologies Clinch Snap, 10mm, Female, Pack of 10

Product Description
The CS1010 Push and Clinch Grounding Snaps are the ideal snap for use with ESD matting such as multi-layer rubber or vinyl mats. The pronged 3/8" (10mm) socket is an easy way to install snaps used to connect ESD ground cables to mats such as the CP2522 common point ground cable. The snap provides a strong contact for table matting. The bendable pronged teeth allow the snap to be removed and used over again.

Grounding snaps are used to connect a ground cord to a work surface static safe mat or a ESD floor mat. An antistatic floor mat or ground mat is one of a number of antistatic devices designed to help eliminate static electricity. It does this by having a conductive material embedded within the mat that collects the static.

How to Install Clinch Snaps
  • Locate the safest and most convenient snap location
  • Press the snap down on the top side until prongs puncture matting and are fully visible on the underside of the mat
  • Bend the prongs of the snaps until flush against the underside of the mat
  • Bend the prongs up to remove the snap from the matting


PRICE
$17.75

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width1 in
Weight1 lbs

Product Details

TypeClinch Snap
MaterialCopper
Package Quantity10
ColorSilver
Manufacturers Part NumberCS1010-PK10
Accessory TypeSnap
BrandTransforming Technologies

Warranty

Warranty1 yr